Buy more than* S$200* and get FREE SHIPPING

  • Gloss Checker, Gloss Meter
  • Gloss Checker, Gloss Meter
  • Gloss Checker, Gloss Meter

Gloss Checker, Gloss Meter IG-331

Item.#
06847041
Mfr.#
IG-331
Package Qty.
1PC
Ship pack of
1
769.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
For measurement IG-331 20 degree, use the object has 70 or more glossiness when measured with 60 degree measuring measurement., For measurement IG-331 20 degree, use the object has 70 or more glossiness when measured with 60 degree measuring measurement.
Additional Feature
Automatic calibration Auto power-off Display hold Overrange display Battery level indicator
Optical System
60degree measurement: incident angle of 60degree -euphotic angle 60degree 20degree measurement: incident angle of 20degree-euphotic angle of 20degree
Continuous Opreration Time
Over 50 hours
Light Source
LED (wave length of 890 nm)
Reproducibility
+/-5%F.S. +/-within 1digit
Operating Temperature Range (deg C)
10 - 40
Measuring Range
0 - 100
TRUSCO Part Number
272-0612
AS ONE Part Number
1-7345-01
Light Source Lifespan
Semipermanent
Measuring Area
60 degree measurement: 3 x 6 mm oval 20 degree measurement: 3 x 4 mm oval
Display Range
0 to 199 (resolving power 1)
Dimensions (Width W x Height H x Depth D) (mm)
140x75x34(main body) 88x30x45 (optics)
Power
AA type dry-cell (R6P) x4 pieces
Weight (g)
About 350 (when batteries are integrated)
Material
SPD (silicon photo diode) (euphotic receiver)
Application
For quality control of paint and ink (For quality inspection, outdoor exposure test and gloss test.) Diagnosis and inspection of painted surfaces (Examination of the appearance of painted surfaces, such as vehicles, vessels, aircraft, bridges, steel, steel towers, outdoor advertisements, wash and wax coating.Also deterioration diagnosis, etc.) For checking printing (Aesthetic assessment of the varnish coating process (laminating processing, endless cutting, etc). Uniformity of valuation and time dependence of surface after drying process. For checking of paper surfaces etc.) Visual inspection of plastic moldings. (Evaluation of weatherability test and Visual inspection of molded plastic.) Inspection building materials and stone finishes. (Appearance check during the manufacturing process, such as enamel, sash, flooring, stone, tiles, furniture, completed inspection, site finishing check to.) Floor maintenance (Inspection of floor wax coating, such as hotels, office buildings and shops.) Miscellaneous (Appearance check and quality inspection of film, tape, rubber, leather, etc.)