Buy more than* S$200* and get FREE SHIPPING

  • Gloves
  • Gloves
  • Gloves
  • Gloves

Gloves -

3.84 (50)
Item.#
06847355
Mfr.#
-
Package Qty.
1dozen(12Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Gauge Number
7
Middle Finger Length (cm)
8
Overall Length (cm)
23
Material
Polyester 80% Arylic and others
Mass (g/dozen)
about 500
Number of Threads
Two volumes
Size
Free (equivalent to L)