Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • PP Protective Ware

PP Protective Ware -

3.48 (145)
Item.#
06847766
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Some doesn't include rubeer in the cuff because of specifications change. Please do not use in areas of fire and high temperatures (approximately over 120 degrees). Please avoid use in environments intolerant to static electricity. Effective
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Compatible Height (cm)
153-166
Size
M
Material
Polypropylene nonwoven fabric
Purpose
For cleaning, dusting, painting, and do-it-yourself carpentry tools.
Appliable Chest Measurement (cm)
80-100
Structure
1 layer structure
Color
Navy blue
Customer Reviews
5 star 46
4 star 35
3 star 23
2 star 24
1 star 17
Review Rating: 3.48
145 Customer Reviews
The reviews are automatic translation.
機械移設作業
5
From Japan
On 2017-04-17 18:33:34
安価で破れにくい。たいへん良い商品で買って良かった。また買いたい。
This review is about item#6847757.
Work use
5
From Japan
On 2015-12-07 22:56:18
We become indebted to. Thank you with a quick response. We come in handy to paint paint work. Thank you when there is something also.
This review is about item#06847757.
When the paint during the dirty work
3
From Japan
On 2015-08-26 13:12:41
Easy-to-use I will have or already damaged in part the chuck portion is folded soon corruption
This review is about item#06149814.
Overhaul of machinery
3
From Japan
On 2015-07-24 15:43:13
So wear protective clothing from on it wearing a jacket of work clothes you need to wear one larger size It is recommended at a low price because it does not have a problem with the product
This review is about item#06149814.
Dust work
5
From Japan
On 2014-02-14 09:51:43
Usually the size of clothes is M ~ L, but is wearing a loose oversized LL. Where you have previously worn the L, we have torn big ass part I just squatting once. Because disposable one-time you can rest assured in the (working time of about 1 hour) at low cost. I think that you want to use to continue.
This review is about item#06149814.
Painting
5
From Japan
On 2014-01-29 16:50:54
good
This review is about item#06149814.
In work clothes dirt prevention of dismantling
5
From Japan
On 2014-01-27 19:24:04
Because to wear a helmet hood is not required. Although the intensity of the minute fiber want, it is satisfied at this price.
This review is about item#06149814.
The back of the work ceiling, when to do
5
From Japan
On 2014-01-15 13:45:16
Clothes, to stain-resistant, is quite warm for always, wear.
This review is about item#06847714.
Field work
5
From Japan
On 2013-12-26 13:15:17
Repeat is purchased Because not cheap and stuffiness uses the dirty work
This review is about item#06149814.
Urethane spraying / vehicle maintenance Other
5
From Japan
On 2013-12-05 13:06:05
I use two to three times. It is particularly dirty site is the main
This review is about item#07191816.