Buy more than* S$200* and get FREE SHIPPING

  • PP Protective Ware

PP Protective Ware -

3.48 (145)
Item.#
06847775
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Some doesn't include rubeer in the cuff because of specifications change. Please do not use in areas of fire and high temperatures (approximately over 120 degrees). Please avoid use in environments intolerant to static electricity. Effective
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Material
Polypropylene nonwoven fabric
Compatible Height (cm)
158-173
Size
L
Purpose
For cleaning, dusting, painting, and do-it-yourself carpentry tools.
Color
Navy blue
Appliable Chest Measurement (cm)
84-104
Structure
1 layer structure
Customer Reviews
5 star 46
4 star 35
3 star 23
2 star 24
1 star 17
Review Rating: 3.48
145 Customer Reviews
The reviews are automatic translation.
Machine relocation work
5
From Japan
On 2017-04-17 18:33:34
It is cheap and hard to tear. I'm glad I bought it with a very good product. I want to buy it again.
This review is about item#6847757.
Work use
5
From Japan
On 2015-12-07 22:56:18
We become indebted to. Thank you for prompt response. It is useful for paint paint work. If there is something again, thank you.
This review is about item#06847757.
During painting dirt work
3
From Japan
On 2015-08-26 13:12:41
It is easy to use, but the chuck part is broken immediately It has already been damaged in the folded part
This review is about item#06149814.
Machine overhaul
3
From Japan
On 2015-07-24 15:43:13
Since I wear protective clothing on it from clothes on work clothes, I need to wear one larger size. Since there is no problem with the product, it is recommended at low price
This review is about item#06149814.
Dust work
5
From Japan
On 2014-02-14 09:51:43
The size of ordinary clothing is M ~ L, but I am wearing a large LL loosely. I used to wear L before, although I was crouching once, I was torn big from the butt portion. Because it is disposable once (working time about 1 hour) it is inexpensive and can be relieved. I would like to continue using it.
This review is about item#06149814.
Painting
5
From Japan
On 2014-01-29 16:50:54
good
This review is about item#06149814.
Work clothes for removal work to prevent contamination
5
From Japan
On 2014-01-27 19:24:04
I do not need a hood because I wear a helmet. I want the strength of the fiber by that much, but this price is satisfactory.
This review is about item#06149814.
When doing work on the ceiling behind
5
From Japan
On 2014-01-15 13:45:16
Clothes are hard to get dirty and are always wearing because it is quite warm.
This review is about item#06847714.
Site work
5
From Japan
On 2013-12-26 13:15:17
Repeat purchase It is cheap and it is not steamed so it is used for dirty work
This review is about item#06149814.
Urethane spraying / vehicle maintenance Other
5
From Japan
On 2013-12-05 13:06:05
I use it 2 to 3 times. Especially the site where the dirt is bad will be the main
This review is about item#07191816.