Micro Pocket-Size Analog Multi-Tester AP33
(6)
Item.#
06847811
Mfr.#
AP33
Package Qty.
1PC
Ship pack of
1
Item Feature
Battery Check Range
1.5V(14ohm of load resistance) 9V (420ohm of load resistance)
Batteries
AAA manganese dry cell x1 (built-in)
Resistance (omega)
5K/500Kohm
Dimensions (Height H x Width W x Depth D) (mm)
126x87x30
Weight (g)
About 185
Incorporated Fuse
phi5x20mm(fast blow fuse)500mA/250Vx1
DC Voltage (V)
10/50/250/500V
AC Voltage (V)
50/250/500V
Remarks
AP31 succeeding model
TRUSCO Part Number
284-8431
Customers Who Viewed This Item Also Viewed
<<
SANWA ELECTRIC INSTRUMENT
SANWA ELECTRIC INSTRUMENT
SANWA ELECTRIC INSTRUMENT
SANWA ELECTRIC INSTRUMENT
SANWA ELECTRIC INSTRUMENT
SANWA ELECTRIC INSTRUMENT
SANWA ELECTRIC INSTRUMENT
>>
Customer Reviews
5 star
1
4 star
5
3 star
0
2 star
0
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
Inspection of equipment
From Japan
On 2016-05-30 14:40:27
The storage of the lead rod does not clash. It is only necessary to have x1 in the resistance range.
Easy continuity test
From Japan
On 2016-04-28 08:59:32
I think that COSPA is good when viewed comprehensively. The only difficulty is that the test leads are very short and do not reach the deep contacts, so we need to devise.
Mechanical repair
From Japan
On 2015-10-23 23:16:30
It is small and easy to carry.
Continuity check and voltage check
From Japan
On 2015-07-05 20:58:48
I think that it is easy to grip and easy to use. While satisfied, I wonder if the dial is a little wider and easier to read. Is it?
Try to measure the voltage of the existing power supply.
From Japan
On 2014-05-15 09:53:40
Compact and easy to use. It was easy and good way to wire the wires. I entered my pocket and it was very good.
Construction site, repair of home appliances
From Japan
On 2013-03-11 09:13:18
① Make it solid in price ② Make it fit in your pocket ③ It is more than 3 leads can be stored. It is suitable for work in a stepladder and work on a rooftop.
Customers Who Bought This Item Also Bought
Top