Buy more than* S$200* and get FREE SHIPPING

  • Dry sanding paper
  • Dry sanding paper
  • Dry sanding paper

Dry sanding paper RACS-MS

4.93 (14)
Item.#
06847845
Mfr.#
RACS-MS
Package Qty.
1Box(100Sheet)
Ship pack of
1
91.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
From Polishing film to matrix adjustment in various coating industries , vehicles , metals construction etc. From polishing film to matrix adjustment in woodworking and furniture industry. Polishing FRP, metal polishing and various types of polishing , From Polishing film to matrix adjustment in various coating industries , vehicles , metals construction etc. From polishing film to matrix adjustment in woodworking and furniture industry. Polishing FRP, metal polishing and various types of polishing work Anti-clogging process
Abrasive Grain
AA, AA
TRUSCO Part Number
322-6310, 322-6310
Grain Size
120, 120
Adhesive
R/R, R/R
Base Material
Cw, Cw
Dimension (mm)
around 230x280, About 230x280
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
14 Customer Reviews
The reviews are automatic translation.
For painting work
5
From Japan
On 2017-09-10 08:15:44
This manufacturer is easiest to use and works with things of various numbers. It's 120th, but I did not have it at this shop, so thanks to Monotaro san. As long as work continues, I will use this paper. I will buy again if there are no different numbers.
This review is about item#06847845.
Polishing of woodworking products
5
From Japan
On 2017-03-05 15:05:27
There is no count in the home center, so it will be helpful. If you have 10 or 50 sets, you want to arrange several kinds.
This review is about item#6847845.
Polishing of wood products
4
From Japan
On 2016-03-28 22:00:06
Base paper is thick and easy to use
This review is about item#06847854.
Sanding of FRP
5
From Japan
On 2015-09-09 17:30:39
Paper is strong, stone is good and it can be used long
This review is about item#06847845.
Before painting, fake
5
From Japan
On 2015-06-06 21:39:35
A piece of paper, thick, familiar well in hand.
This review is about item#06847845.
Finishing woodwork
5
From Japan
On 2014-06-30 20:09:05
The price is slightly higher than competitors' products, but a firm sharpness improves working efficiency. Previously I tried different manufacturers, but Sankyo Rikaku products are excellent.
This review is about item#07082966.
Making the foundation before painting
5
From Japan
On 2014-06-19 17:36:01
There is no problem as a product. However, it is saved if it is a little cheaper.
This review is about item#08726496.
Polishing wood
5
From Japan
On 2014-06-13 15:35:42
Even when using the corner part by polishing or thin folding, it was possible to use it without paper sticking.
This review is about item#06847854.
Finishing woodwork
5
From Japan
On 2013-12-18 19:13:22
Until now I have used several companies, but I am satisfied within that. Especially grinding can be done properly, there is sufficient use strength in Thunder. I think that sandpaper is very important for work efficiency and finish surface creation, so it is a little expensive but loves it.
This review is about item#07082966.
Woodworking
5
From Japan
On 2013-10-17 18:44:34
I think that it is a product with high cost performance.
This review is about item#06847854.