Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Quick Stamper
  • Quick Stamper
  • Quick Stamper
  • Quick Stamper
  • Quick Stamper

Quick Stamper QA-2162M

2.75 (4)
Item.#
06848037
Mfr.#
QA-2162M
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
As inked surface and ink are not included, order certainly with attached postcard. If you purchase products "body (no design)" along with stamp dedicated to "private ordering postcards" delivered. Please order the required stamp face with required characters entry by using the attached specific postcard. After the mailing we deliver the sign surface part in approximately two weeks. When (delivery free) sign aspect reaches, setting to the substance and use it. You can choose a color in red or black.
Caution
As inked surface and ink are not included, order certainly with attached postcard. If you purchase products "body (no design)" along with stamp dedicated to "private ordering postcards" delivered. Please order the required stamp face with required charact
Dimension (mm)
21x62 (face of a seal)
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Various documents
3
From Japan
On 2018-06-12 15:10:41
It is convenient for people who stuck a stamp tray to move when moving
This review is about item#6848037.
Used in contracts, banks, etc.
1
From Japan
On 2018-03-09 16:34:23
Regardless of how many pushings are pressed, it is often that something in four corners is not printed. It is too big to bring out.
This review is about item#6848046.
During document preparation
4
From Japan
On 2018-02-05 14:37:34
In net ordering, you need to configure it yourself with a PC, but it was easy, since you can do the same with pressing a previous rubber stamp at postcard later.
This review is about item#6848046.
When receiving a goods, others
3
From Japan
On 2017-07-14 15:01:30
Since it seems that the contents have not arrived yet (it seems it takes about 2 weeks for postcard application), is not it requested to submit a review earlier?
This review is about item#6848037.