Buy more than* S$200* and get FREE SHIPPING

  • Quick 10
  • Quick 10
  • Quick 10

Quick 10 QTK-10M

5.00 (2)
Item.#
06848082
Mfr.#
QTK-10M
Package Qty.
1PC
Ship pack of
1
22.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
Black
Dimension (mm)
10 Round (face)
Specification
8 characters maximum Printing style is Koin-tai, ink is vermillion
Dimension (phi x mm)
19x68
Caution
Please do not use for certificate of a seal-impression.Because the sign aspect has not been attached, please make sure to order by attached postcard. If you purchase products "body (no design)" along with stamp dedicated to "private ordering postcards" de
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Check of individual documents etc.
5
From Japan
On 2017-05-14 08:36:37
Easy to hold "Quick 10", easy to understand up and down of the sign, easy to push out by removing the cap, the letters are clear, the size of the seal circle is also 10mm.
This review is about item#06848082.
Seal
5
From Japan
On 2012-02-10 18:47:42
The seal impression is much beautiful and good goods than Shachihata.
This review is about item#06848082.