Buy more than* S$200* and get FREE SHIPPING

  • Digital Scale, "HL series"

Digital Scale, "HL series" HL-200I

by A&D
5.00 (1)
Item.#
06848177
Mfr.#
HL-200I
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Body Dimensions (Width x Depth x Height) (mm)
130x192x51
Measurement Plate Dimensions (phi mm)
130
Accessories
For monitoring battery, instruction manual
TRUSCO Part Number
277-4003
Minimum Display (g)
0.1
Display
Large-sized liquid crystal letter high 13.5mm
Battery life (hours)
About 1000 (at the time of alkaline dry cell use )
Specification
Tare Feature
Weighing (g)
200
AS ONE Part Number
6-8128-11
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Others
Dry-cell battery: sold separately/AC adapter: option
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used to measure laboratory chemicals. Also, even if it is said that it is a continuation purchase, I will use this kind of thing once I buy it. (^ ^ ;;)
5
From Japan
On 2011-02-24 12:56:17
It is precise. If it is 0.1 grams, it will wander with the wind of the fan heater. For more precise Tenbin it puts it in a box and shuts out the airflow, but it will not go there.
This review is about item#06848177.