Buy more than* S$200* and get FREE SHIPPING

  • Digital Scale, "HL series"

Digital Scale, "HL series" HL-2000I

by A&D
5.00 (2)
Item.#
06848186
Mfr.#
HL-2000I
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Body Dimensions (Width x Depth x Height) (mm)
130x192x51
Measurement Plate Dimensions (phi mm)
130
Accessories
For monitoring battery, instruction manual
Minimum Display (g)
1
TRUSCO Part Number
277-4011
Display
Large LCD character height 13.5 mm
Battery life (hours)
About 1000 (at the time of alkaline dry cell use )
Specification
Tare Feature
AS ONE Part Number
6-8128-12
Weighing (g)
2000
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For product weight check
5
From Japan
On 2018-03-02 15:52:51
Although it is inexpensive, it has sufficient accuracy such as the reproducibility of the displayed weight. I have bought something cheaper than this, but since I was concerned about accuracy, I use it later. Even a small drop will break immediately so we use it as a consumable item.
This review is about item#6848177.
It is used to measure laboratory chemicals. Also, even if it is said that it is a continuation purchase, I will use this kind of thing once I buy it. (^ ^ ;;)
5
From Japan
On 2011-02-24 12:56:17
It is precise. If it is 0.1 grams, it will wander with the wind of the fan heater. For more precise Tenbin it puts it in a box and shuts out the airflow, but it will not go there.
This review is about item#06848177.