Buy more than* S$200* and get FREE SHIPPING

  • Electronic Balance

Electronic Balance EK-4100i

by A&D
4.22 (9)
Item.#
06848195
Mfr.#
EK-4100i
Package Qty.
1PC
Ship pack of
1
389.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Sensitivity Drift
+/-20 ppm/deg C (10 deg C to 30 deg C)
Counting Mode / Number of Samples (Piece)
5, 10, 25, 50, or 100
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
190x218x53
Reproducibility
0.1g (standard deviation)
Weighing (g)
4000
Weight (kg)
About 1.5
TRUSCO Part Number
324-8739
Accessories
INSTRUCTION MANUAL, AC ADAPTER
Operating Temperature/Humidity Range
-10 to 40 deg C and below 85%RH (with no condensation)
Communication Function
RS 232S (with standard equipment and software WinCT for data communication)
Percent Mode /Minimum Display(%)
0.1
Counting mode/Minimum Measureable Weight (g)
0.1
Weighing Plate Dimension (mm)
170x133
Minimum Display (g)
0.1
Renewal Interval
Approx. 10 times/second
The number of modes / figures on maximum (more)
40000
Percent Mode / 100% Registration Minimum Mass (g)
10
Linearity
+/-0.2g
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
When making handmade cosmetics
5
From Japan
On 2017-06-10 14:05:08
It is useful when you want to measure a very small amount. This is an excellent one!
This review is about item#6848204.
Count on dispensing parts
5
From Japan
On 2017-04-20 17:17:56
It is light and compact, easy to handle and does not have to be proficient.
This review is about item#6848195.
As a measure of dye
5
From Japan
On 2017-02-09 13:35:41
I am a bit uneasy about durability. If you can increase the strength of the body, I think perfectly.
This review is about item#6848195.
Precious metal
5
From Japan
On 2016-06-09 16:45:41
Numerals come out finely and it is very convenient.
This review is about item#06848222.
Quantity measurement of bolts
3
From Japan
On 2015-12-17 15:50:01
Thank you for thinking that it was easier to use and better than previously used one
This review is about item#06848195.
Weighing of moose (moxa)
5
From Japan
On 2015-05-16 00:12:28
The display is stable and easy to use. Display is easy to see.
This review is about item#06848204.
Weighing of chemicals used in experiments
4
From Japan
On 2015-04-17 18:09:56
Response is fast, it is easy to measure. I feel that the longer the lighting time of the backlight is, the easier it is to use.
This review is about item#06848222.
Process management
2
From Japan
On 2013-12-20 15:53:03
I am glad that I had a calibration weight, but unless calibration is first done using the calibration weight, the displayed value is wrong. Calibration at the time of initial use is absolutely necessary.
This review is about item#06848195.
Weighing of printing dye
4
From Japan
On 2013-08-28 13:33:20
Although it is small and inexpensive, it is slow, the response at measuring is slow, the tempo is shifted.
This review is about item#06848222.