Buy more than* S$200* and get FREE SHIPPING

  • Electronic Balance

Electronic Balance EK-410i

by A&D
3.83 (6)
Item.#
06848204
Mfr.#
EK-410i
Package Qty.
1PC
Ship pack of
1
373.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Sensitivity Drift
+/-20 ppm/deg C (10 deg C to 30 deg C)
Counting Mode / Number of Samples (Piece)
5, 10, 25, 50, or 100
TRUSCO Part Number
324-8747
Accessories
INSTRUCTION MANUAL, AC ADAPTER(AX-TB162)
Counting mode/Minimum Measureable Weight (g)
0.01
Weighing Plate Dimension (mm)
phi110
Minimum Display (g)
0.01
Renewal Interval
About 10 times/seconds
Operating Temperature/Humidity Range
-10-40 deg C and below 85%RH (with no condensation)
Communication Function
RS 232S (with standard equipment and software WinCT for data communication)
Percent Mode /Minimum Display(%)
0.1
The number of modes / figures on maximum (more)
40000
Percent Mode / 100% Registration Minimum Mass (g)
1
Linearity
+/-0.02g
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
190x218x55
Reproducibility
0.01g (standard deviation)
Weighing (g)
400
Weight (kg)
About 1.1
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Precious metal
5
From Japan
On 2016-06-09 16:45:41
Numerical value but can be quite useful out finely.
This review is about item#06848222.
Quantity measurement of bolts
3
From Japan
On 2015-12-17 15:50:01
Easier to use than those previously specification, we think that it was good Thank you
This review is about item#06848195.
Weighing of moxa (moxibustion)
5
From Japan
On 2015-05-16 00:12:28
Easy to use though it stabilizes. Display is easy to see.
This review is about item#06848204.
Weighing of chemicals used in the experiments
4
From Japan
On 2015-04-17 18:09:56
Since the early response, it is easy to measure. The longer the lighting time of a little more backlight, it feels like a more easy-to-use.
This review is about item#06848222.
Process management
2
From Japan
On 2013-12-20 15:53:03
But was good because they had the weight of the calibration, and does not perform the calibration using the first calibration weight, there is a deviation in the display value. Calibration at the time of initial use is necessary always.
This review is about item#06848195.
Weighing of the printing dye
4
From Japan
On 2013-08-28 13:33:20
It's good at low cost with a small, but you shift reaction is slow tempo when the measure.
This review is about item#06848222.