Buy more than* S$200* and get FREE SHIPPING

  • Super Cut Protective Tape #680
  • Super Cut Protective Tape #680
  • Super Cut Protective Tape #680
  • Super Cut Protective Tape #680
  • Super Cut Protective Tape #680
  • Super Cut Protective Tape #680

Super Cut Protective Tape #680 680

4.44 (70)
Item.#
06848694
Mfr.#
680
Package Qty.
1Box(30Roll)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Thin and highly weather and water resistant, suitable for overall protective functions. Ideal for use as protective sheet on floor or for fixing corrugated plastic in elevators when moving house. Compatible for use with iron frames and stainless steel.
Tensile Strength (N/10mm)
65.1
Adhesive Power (N/10mm)
2.04
Extensibility (%)
18
Base Material
Polyethylene cloth
Color
Green
Holding Power (min)
30
Rewind Strength (N/10mm)
0.50
Tape Thickness (mm)
0.14
Tape Length (m)
25
Tape Width (mm)
50
Adhesive
Acrylic
Customer Reviews
5 star 48
4 star 11
3 star 6
2 star 4
1 star 1
Review Rating: 4.44
70 Customer Reviews
The reviews are automatic translation.
Air conditioning equipment facility construction work
5
From Japan
On 2017-09-26 15:26:39
Although it sticks firmly, even if you peel it off, I am very happy without glue. It is also a good place to easily cut by hand.
This review is about item#6848694.
Used at construction site
5
From Japan
On 2017-08-19 11:54:01
Excellent sharpness, easy when peeling, thickness is just right. I'm repeating
This review is about item#6848694.
Used for various things
5
From Japan
On 2017-07-14 14:35:43
It is very smooth and easy to use as attaching and peeling off. It is convenient to use for various purposes.
This review is about item#7214173.
Work processing at site, prevention of diffusion of powder, etc.
5
From Japan
On 2017-06-16 08:39:36
It is very easy to use because it can easily be cut manually with moderate thickness
This review is about item#06848694.
Use posted attached patch.
5
From Japan
On 2017-05-18 19:17:02
There is no glue marks and it can peel cleanly, paste adhesion is also sufficient.
This review is about item#7214173.
I use it when painting.
5
From Japan
On 2017-03-29 18:03:35
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#7214173.
General
5
From Japan
On 2017-01-14 20:48:41
I always use it, but I am satisfied with no traces left.
This review is about item#7214173.
During machine maintenance
5
From Japan
On 2016-12-15 15:24:16
It is weakly sticky, and no sticky part remains. I have been buying Ripi many times.
This review is about item#6848694.
When transporting the product
5
From Japan
On 2016-09-08 17:46:50
It is easy to use because there is no adhesive residue.
This review is about item#6848694.
Machine maintenance
5
From Japan
On 2016-07-11 13:59:39
I'm repeating it with tension and peeling well
This review is about item#06848694.