Buy more than* S$200* and get FREE SHIPPING

  • Ion-exchange resin

Ion-exchange resin -

3.00 (4)
Item.#
06849017
Mfr.#
-
Package Qty.
1Box(5Lx2Bag)
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Others
Delivered bags of ion exchange resins.Refillable and disposal of the spent resin must register at the customer.
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
wire-cut
1
From Japan
On 2017-05-15 15:04:10
PCD, used in carbide. I have only one month. It takes a very long time to raise the specific resistance value to the reference value.
As for resin replacement of softening equipment.
5
From Japan
On 2014-05-21 14:50:20
The resin is very beautiful, and there is almost no stain etc. even if water is injected after resin exchange. It is very good for price.
This review is about item#06849026.
Pure water manufacturing of wire cutting machine
3
From Japan
On 2012-05-28 09:06:42
I bought it for the first time. Since it is just after use, I do not yet understand the ability. I used it in 5 L container and 10 L container. If it is a thing of the past (another company), put it in a container and overflow into the container without giving a little vibration to the tapping. Your company will not be full of containers without doing anything. Is not it a little insufficient capacity? (I can not measure it)
This review is about item#06849026.
Pure water extraction
3
From Japan
On 2010-02-24 00:53:13
It's not heavy and can be carried easily and easily, and it does not take places.
This review is about item#06849017.