Buy more than* S$200* and get FREE SHIPPING

  • Pipe electrode (brass single hole pipe)

Pipe electrode (brass single hole pipe) -

4.75 (4)
Item.#
06849333
Mfr.#
-
Package Qty.
1Box(20PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
82.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Length L(mm)
300
Tolerance of Outside Diameter (mm)
-0.02
Ingredients
Cu: about 65%, Zn: about 35%, PB: about 0.0020%, Fe: about 0.0081%
Inner Diameter (phi mm)
0.2
Outer Diameter (phi mm)
0.7
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Small hole processing
5
From Japan
On 2018-03-26 17:54:38
It is the same as the electrode that I used to date Because the price is good, you can use it without worrying about electrode during processing.
This review is about item#6849315.
Small hole processing
5
From Japan
On 2015-04-21 15:46:00
It is very easy to sell valued cheaply.
This review is about item#06849315.
Small hole processing
5
From Japan
On 2013-09-02 13:06:13
It is very cheap and can not be bought elsewhere.
This review is about item#06849297.
Used in small hole electric discharge machine.
4
From Japan
On 2013-07-14 14:35:49
Delivery is slow. When it does not make it in time, I am bought by others. I want you to instant delivery.
This review is about item#06849315.