Pipe electrode (brass single hole pipe) -
(4)
Item.#
06849376
Mfr.#
-
Package Qty.
1Box(20PC)
Ship pack of
1
Restriction
Item Feature
Length L(mm)
300
Inner Diameter (phi mm)
0.3
Ingredients
Cu: about 65%, Zn: about 35%, PB: about 0.0020%, Fe: about 0.0081%
Outer Diameter (phi mm)
1.1
Tolerance of Outside Diameter (mm)
-0.02
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Small hole processing
From Japan
On 2018-03-26 17:54:38
It is the same as the electrode that I used to date
Because the price is good, you can use it without worrying about electrode during processing.
Small hole processing
From Japan
On 2015-04-21 15:46:00
It is very easy to sell valued cheaply.
Small hole processing
From Japan
On 2013-09-02 13:06:13
It is very cheap and can not be bought elsewhere.
Used in small hole electric discharge machine.
From Japan
On 2013-07-14 14:35:49
Delivery is slow. When it does not make it in time, I am bought by others. I want you to instant delivery.
Customers Who Bought This Item Also Bought
Top