Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pipe electrode (brass single hole pipe)

Pipe electrode (brass single hole pipe) -

4.67 (3)
Item.#
06849403
Mfr.#
-
Package Qty.
1Box(20PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
48.32 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Length L(mm)
300
Tolerance of Outside Diameter (mm)
-0.02
Ingredients
Cu: about 65%, Zn: about 35%, PB: about 0.0020%, Fe: about 0.0081%
Inner Diameter (phi mm)
0.4
Outer Diameter (phi mm)
1.4
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Small hole machining
5
From Japan
On 2015-04-21 15:46:00
Also it survived cheaper very easy to price.
This review is about item#06849315.
Small hole machining
5
From Japan
On 2013-09-02 13:06:13
Very cheap, you can not buy anywhere else.
This review is about item#06849297.
Used in small-hole electric discharge machine.
4
From Japan
On 2013-07-14 14:35:49
Delivery time is slow. When you do not meet the deadline, it bought elsewhere. I want you to instant delivery.
This review is about item#06849315.