Buy more than* S$200* and get FREE SHIPPING

  • Pipe electrode (brass single hole pipe)

Pipe electrode (brass single hole pipe) -

4.00 (5)
Item.#
06849577
Mfr.#
-
Package Qty.
1Box(20PC)
Ship pack of
1
55.58 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Length L(mm)
400
Outer Diameter (phi mm)
0.4
Ingredients
Cu: about 65%, Zn: about 35%, PB: about 0.0020%, Fe: about 0.0081%
Tolerance of Outside Diameter (mm)
-0.005
Inner Diameter (phi mm)
0.15
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Small hole processing machine
4
From Japan
On 2015-02-11 09:55:49
No, there is no problem.
This review is about item#06849683.
Small hole processing machine
4
From Japan
On 2014-06-16 15:38:25
The ratio of copper is high.
This review is about item#06849613.
Rather than the original use, available to you to use as a material for parts that are selling.
4
From Japan
On 2013-09-19 16:44:45
The size of the hole I want crowned unified because there is a thing of 1mm and 1.1mm.
This review is about item#06849832.
Small hole discharge
3
From Japan
On 2011-02-11 09:39:48
There was a hole clogging
This review is about item#06849586.
Small hole discharge
5
From Japan
On 2008-10-09 08:38:45
Cheap price to and does not change anything that has been used until now.
This review is about item#06849631.