Buy more than* S$200* and get FREE SHIPPING

  • Pipe electrode (brass single hole pipe)

Pipe electrode (brass single hole pipe) -

4.29 (7)
Item.#
06849595
Mfr.#
-
Package Qty.
1Box(20PC)
Ship pack of
1
45.74 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Length L(mm)
400
Inner Diameter (phi mm)
0.2
Ingredients
Cu: about 65%, Zn: about 35%, PB: about 0.0020%, Fe: about 0.0081%
Outer Diameter (phi mm)
0.6
Tolerance of Outside Diameter (mm)
-0.02
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
For pore processing
5
From Japan
On 2017-08-16 15:16:55
I have been repeating many times. Even compared with other shops I can purchase it the cheapest than ever.
This review is about item#6849604.
Pilot hole of hardened material of wire cutting process. Used for electric discharge machining.
5
From Japan
On 2017-04-12 15:20:12
Previously I bought it for 4400 yen, but I can use it without saving.
This review is about item#6849631.
Small hole processing machine
4
From Japan
On 2015-02-11 09:55:49
No problem, no problem.
This review is about item#06849683.
Small hole processing machine
4
From Japan
On 2014-06-16 15:38:25
The ratio of copper is high.
This review is about item#06849613.
It is not the original usage, but it is using it as the material of the parts being sold.
4
From Japan
On 2013-09-19 16:44:45
There are things with hole sizes of 1 mm and 1.1 mm so I would like to unify them.
This review is about item#06849832.
Small hole discharge
3
From Japan
On 2011-02-11 09:39:48
There was a hole clogging.
This review is about item#06849586.
Small hole discharge
5
From Japan
On 2008-10-09 08:38:45
The price is cheap though it does not change as much as what we used to date.
This review is about item#06849631.