|
Pipe electrode (brass single hole pipe) -
(7)
- Item.#
- 06849726
- Mfr.#
- -
- Package Qty.
- 1Box(20PC)
- Ship pack of
- 1
- Restriction
-
Item Feature
- Length L(mm)
- 400
- Tolerance of Outside Diameter (mm)
- -0.02
- Inner Diameter (phi mm)
- 0.6
- Inner Diameter Tolerance (mm)
- +/-0.1
- Outer Diameter (phi mm)
- 1.9
- Ingredients
- Cu: about 65%, Zn: about 35%, PB: about 0.0020%, Fe: about 0.0081%
|
Customers Who Viewed This Item Also Viewed
<<
Sumitomo Electric Industries
Sumitomo Electric Industries
>>
Customer Reviews
5 star
| |
3 |
4 star
| |
3 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

7 Customer Reviews
The reviews are automatic translation.
For pore processing
From Japan
On 2017-08-16 15:16:55
I have been repeating many times. Even compared with other shops I can purchase it the cheapest than ever.
Pilot hole of hardened material of wire cutting process. Used for electric discharge machining.
From Japan
On 2017-04-12 15:20:12
Previously I bought it for 4400 yen, but I can use it without saving.
Small hole processing machine
From Japan
On 2015-02-11 09:55:49
No problem, no problem.
Small hole processing machine
From Japan
On 2014-06-16 15:38:25
The ratio of copper is high.
It is not the original usage, but it is using it as the material of the parts being sold.
From Japan
On 2013-09-19 16:44:45
There are things with hole sizes of 1 mm and 1.1 mm so I would like to unify them.
Small hole discharge
From Japan
On 2011-02-11 09:39:48
There was a hole clogging.
Small hole discharge
From Japan
On 2008-10-09 08:38:45
The price is cheap though it does not change as much as what we used to date.
Customers Who Bought This Item Also Bought