Buy more than* S$200* and get FREE SHIPPING

  • Pipe electrodes (copper single hole pipe)

Pipe electrodes (copper single hole pipe) -

Item.#
06849911
Mfr.#
-
Package Qty.
1Box(20PC)
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Length L(mm)
300
Outer Diameter (phi mm)
1
Ingredients
Cu: about 99.95%, PB: about 0.028%
Tolerance of Outside Diameter (mm)
-0.02
Inside Dimension (mm)
0.3