Buy more than* S$200* and get FREE SHIPPING

  • Pipe electrodes (copper single hole pipe)

Pipe electrodes (copper single hole pipe) -

Item.#
06850164
Mfr.#
-
Package Qty.
1Box(20PC)
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Length L(mm)
400
Outer Diameter (phi mm)
0.8
Ingredients
Cu: approx. 99.95% and PB: approx. 0.028%
Tolerance of Outside Diameter (mm)
-0.02
Inside Dimension (mm)
0.3