Buy more than* S$200* and get FREE SHIPPING

  • Battery Pack

Battery Pack B-1203F2

4.58 (38)
Item.#
06850776
Mfr.#
B-1203F2
Package Qty.
1PC
Ship pack of
1
56.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery Voltage (V)
12
Battery
Ni-Cd
Battery Capacity (Ah)
1.3
Compatible
BID-124/BID-1240/BID-1227/BID-1226/BD-126/BD-122/BFL-127/BID-1220
Customer Reviews
5 star 30
4 star 3
3 star 3
2 star 1
1 star 1
Review Rating: 4.58
38 Customer Reviews
The reviews are automatic translation.
Handrail, the creation of such a shelf. other
5
From Japan
On 2016-11-28 08:47:19
Purchase to check the adaptation model. Operating without any problems, and can be used successfully, satisfaction.
This review is about item#06850776.
Use in DIY in the home
3
From Japan
On 2016-10-28 08:21:27
New battery is powerful, too price is high and the purchase of the battery alone. Charging drivers, charger, are sold at home centers at less than 10,000 yen in the battery pack 2 pieces set. There is cheaper who bought set about if buy two this battery pack.
This review is about item#06850776.
DIY
5
From Japan
On 2016-10-23 16:51:24
Use the BD-120 is not in conformity Originally, because the exchange of the reduction capacity of the battery of 1.3Ah of accessories, from the price to buy the things of 2.0Ah of more than two times, is better to buy two here, and can charge a spare while using the one reasonable
This review is about item#6850776.
Various tightening and drilling work
5
From Japan
On 2016-10-02 22:06:53
Do not become the lithium battery type in the same shape.
This review is about item#6850776.
Buy a spare because the battery pack becomes defective
5
From Japan
On 2016-06-24 10:22:29
Absolutely no problem. Price low when compared to other. It will work without problems.
This review is about item#06850776.
Repair of facilities work, etc.
5
From Japan
On 2016-06-07 16:41:19
It can not be compared to the high-priced goods, but it can be used without problems. Since the purchase on the day of the 15% discount, is a further doubling large satisfaction our Tokukan.
This review is about item#06850776.
Impact Driver
5
From Japan
On 2016-03-14 21:43:21
Battery pack purchase because the body is still available, this in enough because I thought replaced with high-end models, but do not use only occasionally
This review is about item#06850776.
Often use to do-it-yourself. Toka repair of the ship, we use to many things such as the repair of the warehouse.
5
From Japan
On 2016-03-04 20:38:30
It is amazing I new battery indeed, there is a power, even if the charge probably because old I now, I was immediately lost. It is GOOD.
This review is about item#06850776.
Use in DIY
4
From Japan
On 2016-02-01 17:54:54
The price basis I think very good. Or after is how much durability?
This review is about item#06850776.
DIY
5
From Japan
On 2015-12-27 15:24:48
Battery pack I bought it becomes useless. Battery is good to have the battery than the previous one because good.
This review is about item#06850776.