Buy more than* S$200* and get FREE SHIPPING

  • Power Solid State Relay G3Pa
  • Power Solid State Relay G3Pa
  • Power Solid State Relay G3Pa
  • Power Solid State Relay G3Pa

Power Solid State Relay G3Pa G3PA-220B-VD DC5-24

5.00 (1)
Item.#
06850855
Mfr.#
G3PA-220B-VD DC5-24
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product comes with surface-mount components. Please do not stress or make any strong impacts on the base material.
Surge Current Tolerance Dose (A)
220 (60 Hz, 1 cycle)
Load Current (A)
0.1- 20 (At 40 degreeC)
Standard
UL508, CSA22.2 No.14, EN60950-1
Ambient Humidity
45 - 85%RH
Indicator Lamp
Available
Impact Resistance (m/s2)
300 (while mounting DIN rail)
Operating Voltage
Less than DC4V
Release Voltage
More than DC1V
Voltage Load (V)
AC19 - 264 (50/60Hz)
Working Voltage (V)
DC4 - 30
Vibration Resistance
10 to 55-10 Hz, half amplitude 0.375mm (double amplitude of 0.75 mm) (when the DIN rail is attached)
Leakage Current (mA)
5 or below (at AC100V) 10 or below (at AC 200V)
Recovery Time
Load power source 1 / 2 cycle + 1 ms or less
Withstand Voltage
AC4000V 50/60Hz 1min
Rated Voltage (V)
DC5 - 24
Rated Load Voltage (V)
AC24 - 240(50/60Hz)
Input Electric Current (mA)
7 Or less
Weight (g)
About 340
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Insulation Method
Photo TRIAC coupler
Compatible Output Load
20A AC24 - 240V
Zero Cross Function
Available
Output ON Voltage Drop
1.6V or less (RMS)
Operating Time
Load power source 1 / 2 cycle + 1 ms or less
Operating Ambient Temperature (deg C)
-30-80 (However, no condensation and icing)
Storage Temperature (degree c)
-30-100 (however , no freezing and condensation)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2016-05-14 14:41:50
As of now it can be used without any problem, price delivery is satisfactory
This review is about item#08589077.