Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 415EA Swivel Caster, Nylon Solid Wheel, With Stopper
  • Screw Type 415EA Swivel Caster, Nylon Solid Wheel, With Stopper
  • Screw Type 415EA Swivel Caster, Nylon Solid Wheel, With Stopper

Screw Type 415EA Swivel Caster, Nylon Solid Wheel, With Stopper 415EA-N75

4.00 (2)
Item.#
06851004
Mfr.#
415EA-N75
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
50
Screw Dimensions T
M12x1.75
Eccentricity E (mm)
29
Shaft Length L (mm)
35
Turning Radius (mm)
68
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
75
Finishing (Metal Compatibletings)
Chrome plating (handle is unichrome)
Brake
w/
Model
415EA Universal wheel
Shape
Universal wheel S
Attachment Height H (mm)
95
Wheel No.
429E
Material (Wheel)
Nylon common wheel
Weight (g)
250
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For prototype production
3
From Japan
On 2016-01-28 15:34:57
It was possible to use without problems.
This review is about item#08744452.
Installation on workbench
5
From Japan
On 2008-04-03 14:59:31
Although there is no problem with the product, the barcode seal is directly stuck and hard to peel off. I would like you to use a strippable seal.
This review is about item#06851004.