Buy more than* S$200* and get FREE SHIPPING

  • Permanent Magnetic Holder
  • Permanent Magnetic Holder
  • Permanent Magnetic Holder

Permanent Magnetic Holder CPH-20

5.00 (2)
Item.#
06851065
Mfr.#
CPH-20
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Screw Holes for Mounting
Without
Outside Diameter x Height H (phi mm x mm)
phi20x15
Adsorption Strength (N [kgf])
50[5]
Purpose
For absorption and preservation of scale, small parts and drawings Depending on back of screw hole, you can insert jigs and various mold., For absorption and preservation of scale, small parts and drawings Depending on back of screw hole, you can insert jigs and various mold.
Surface Processing
Plating
Weight (g)
40
Tapped-hole Processing
Rough work hole of depth of up to 3.0 mm can be made on top surface
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixation of hardware
5
From Japan
On 2014-03-02 17:30:33
Compared to domestic goods can be used without problems. There may be some variation in outer diameter.
This review is about item#06851117.
Attach to the tip of the tool with a bond.
5
From Japan
On 2012-02-21 14:30:37
There is no problem at all.
This review is about item#06851117.