Buy more than* S$200* and get FREE SHIPPING

  • Permanent Magnetic Holder
  • Permanent Magnetic Holder
  • Permanent Magnetic Holder

Permanent Magnetic Holder CPH-T30

4.70 (20)
Item.#
06851083
Mfr.#
CPH-T30
Package Qty.
1PC
Ship pack of
1
18.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (magnets)
RuTep
Surface Processing
Coating
Screw Holes for Mounting
M6x1.0P depth 8mm
Outside Diameter x Height H (phi mm x mm)
phi30x25
h Tolerance Range (mm)
+/- 0.25
Tapped-hole Processing
Available
Adsorption Strength (N [kgf])
150[15]
Weight (g)
110
Height Tolerance (mm)
+/- 0.25
Purpose
For absorption and preservation of scale, small parts and drawings Depending on back of screw hole, you can insert jigs and various mold., For absorption and preservation of scale, small parts and drawings Depending on back of screw hole, you can insert jigs and various mold.
Customer Reviews
5 star 16
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.70
20 Customer Reviews
The reviews are automatic translation.
welding
4
From Japan
On 2017-10-13 15:30:36
Absolute adsorption power. Excellent than expected. Ideal for fitting a small mouth when welding.
This review is about item#6794611.
Maintenance of processing jig
5
From Japan
On 2017-04-30 17:50:36
Can be used without any inferiority. It is good to cut the magnet face with a lathe at low temperature.
This review is about item#6851056.
Steel frame making
5
From Japan
On 2016-10-23 10:05:36
I use it mainly for scaling and gusset film restraint. It's powerful, so removing it is a bit difficult but you can rest assured about this. It will be appreciated if it is a little cheaper.
This review is about item#6794636.
no problem
4
From Japan
On 2016-05-28 10:08:41
It will be appreciated if you only get the price a little cheaper.
This review is about item#06794636.
Absolute size
5
From Japan
On 2016-03-06 17:33:26
The ink droplet's thread is damaged when it is too strong to remove it! In other work is a big success!
This review is about item#06851056.
Maintain work
5
From Japan
On 2016-02-26 21:56:16
I would like to purchase additional if it is necessary that it is not inferior to those made by other companies.
This review is about item#06794611.
I take it with a magnet to take accessories by cutting the steel plate.
5
From Japan
On 2013-05-28 08:06:16
There was nothing about goods and price, but if we entered screws instead of handles, we were satisfied very much. Is it luxury?
This review is about item#06851056.
Aluminum processing
5
From Japan
On 2013-05-09 13:33:22
I am satisfied with both price and performance.
This review is about item#06794627.
Scribe on the steel plate, hold the harp yarn when drawing in the ink pad, or draw the line at the time of machine installation
5
From Japan
On 2012-07-26 18:51:19
If sucking of magnet is very good, instead it is hard to remove, if magnet can be released with Wamps, it is possible to eliminate extraneous work of iron powder removal work efficiently,
This review is about item#06851056.
Use for fixing the safety cover.
5
From Japan
On 2012-03-29 09:17:19
There was no problem at all about use and products, but surprised to open the packaging! It is! Grease adhered to the magnet surface, covering that side with oil papers and unpacking at the office desk, it was covered with oil. I think that it is possible to become an accident in the future if you do not mention rust preventive treatment in the product notes.
This review is about item#06794627.