Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Permanent Magnetic Holder
  • Permanent Magnetic Holder
  • Permanent Magnetic Holder

Permanent Magnetic Holder CPH-S25

4.75 (8)
Item.#
06851092
Mfr.#
CPH-S25
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For absorption and preservation of scale, small parts and drawings Depending on back of screw hole, you can insert jigs and various mold., For absorption and preservation of scale, small parts and drawings Depending on back of screw hole, you can insert jigs and various mold., For absorption and preservation of scale, small parts and drawings Depending on back of screw hole, you can insert jigs and various mold., For absorption and preservation of scale, small parts and drawings Depending on back of screw hole, you can insert jigs and various mold.
Tapped-hole Processing
Available
Dimensions (Width W x Depth D x Height H) (mm)
25x25x25
Outside Diameter x Height H (phi mm x mm)
25x25x25
Adsorption Strength (N [kgf])
120[12]
Screw Holes for Mounting
M6x1.0P depth8 mm
Surface Processing
Coating
Weight (g)
110
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
To fix materials
4
From Japan
On 2018-04-09 15:48:54
I bought it expecting the magnetic force to be a bit stronger for the purpose of holding down the leather work skin. I will look for more cheap and stronger.
This review is about item#6851092.
Assembling the machine
4
From Japan
On 2017-10-15 23:03:50
It is affordably stuck more than other magnets, so it can be used without problems for use.
This review is about item#6851092.
Weld tab fixing
5
From Japan
On 2017-06-15 22:20:51
It is as I thought. It's nice because there is a lot of magnetic force. Always better if you last long
This review is about item#6851092.
Fixed drawing
5
From Japan
On 2017-01-24 08:29:49
Magnetic force is sufficient. In addition, the finish of the appearance is not bad and it is COSPA highest.
This review is about item#06851092.
Holding of temporary fixing part
5
From Japan
On 2016-02-26 21:52:35
I think that it is not inferior to other manufacturer's products that can be used I want to purchase again
This review is about item#06851092.
Fiber assembly parts and tape measure, scale, thread, ink fixation etc
5
From Japan
On 2015-06-26 16:27:58
This is a good product. I am most useful
This review is about item#06851092.
Plot fixing
5
From Japan
On 2014-04-02 22:32:51
I am satisfied with the magnetic force more than I thought 5 plaids and other things at the same time, but it does not move at all. I regret that I should have bought bulk
This review is about item#06851092.
Positioning etc.
5
From Japan
On 2011-10-24 22:53:53
Adsorption power is strong, and parts can be fixed firmly. In my case milling around 4 sides by milling, I use it instead of Soya. It becomes a handy tool that is useful as it is used.
This review is about item#06851092.