Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Permanent Magnetic Holder
  • Permanent Magnetic Holder
  • Permanent Magnetic Holder

Permanent Magnetic Holder CPH-T10

2.29 (7)
Item.#
06851135
Mfr.#
CPH-T10
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Plating
Tapped-hole Processing
Available
Outside Diameter x Height H (phi mm x mm)
phi10x18
Purpose
For absorption and preservation of scale, small parts and drawings Depending on back of screw hole, you can insert jigs and various mold., For absorption and preservation of scale, small parts and drawings Depending on back of screw hole, you can insert jigs and various mold.
Adsorption Strength (N [kgf])
8[0.8]
Screw Holes for Mounting
M5x0.8P 4 mm deep
Weight (g)
12
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 4
Review Rating: 2.29
7 Customer Reviews
The reviews are automatic translation.
On the work fixing clamp of the three-dimensional measuring machine
1
From Japan
On 2017-10-17 14:51:31
The magnetic force is weak, and it can not be used. It is an item you do not purchase if there is a display that you want magnetic force display!
This review is about item#6851126.
maintenance
1
From Japan
On 2016-07-06 18:04:16
Size and strength did not match. It was an order mistake.
This review is about item#06851074.
Use it to pick up cohesive wire scraps and small metal objects such as nails with a narrow gap on the work floor. (I usually use it as a sensor stopper, but ...)
2
From Japan
On 2014-07-30 20:47:48
In the past, I used the same type of magnet (Purchasing is a separate company.) This time, the product has too much magnetic fluctuation. I will not even attract nails. It seems that the magnetic force is weaker than the display. For people who use them in important places such as sensors, I think that it is better to purchase several items and choose the best one.
This review is about item#06851074.
When fixing parts
5
From Japan
On 2013-10-03 05:50:57
It is OK if you are cheap
This review is about item#06851162.
Holding of pattern paper for painting
1
From Japan
On 2013-01-30 13:37:01
I was surprised by the weakness of the magnetic force of the permanent magnet holder. It seems that it is completely less than the magnetic force of the display.
This review is about item#06851135.
By wire cutting
5
From Japan
On 2012-04-20 16:47:49
Very strong and secure.
This review is about item#06851162.
Machine Production
1
From Japan
On 2011-09-06 08:58:42
weak
This review is about item#06851074.