Buy more than* S$200* and get FREE SHIPPING

  • Digital Thermostat E5LC

Digital Thermostat E5LC E5LC-6

4.33 (6)
Package Qty.
Ship pack of
56.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Weight (g)
Approx. 85(including metal fittings)
Display Units
0.1 deg C
Temperature Range (deg C)
-20.0 - 60.0
Storage Temperature (DegreeC)
-25 to +65 (however, don't freeze over or condensate)
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Ambient Humidity
35 to 85% of relative temperature
Case Color
Light gray (5Y8.5/1)
Operating Ambient Temperature (deg C)
-10 to +55 (however, don't freeze over or condensate)
No need for external power (internal battery)
Temperature Measuring Part
Integral thermistor, lead line length 2m
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Temperature indication of sake of Japanese sake
From Japan
On 2018-02-03 19:32:07
A total of 10 tanks are used for each tank, but the reaction of temperature change is good, and individual differences in measurement temperature are small.
This review is about item#8590364.
From Japan
On 2015-09-10 06:21:06
This review is about item#08590373.
Temperature management of bath temperature
From Japan
On 2015-05-06 22:02:01
In other digital thermometers, since batteries are normally used, they have only about one year, so this product has about 10 years so that it saves labor. However, since it is a thermistor detection, the temperature range is a little narrow, so there are cases where usability is bad depending on the environment. Is it Good? Also, I think that it is good if the liquid crystal part is a little bigger. When measuring the surface temperature of piping, it seems convenient if there is an option etc. to attach the sensor part to piping. Although the main body is a type that is attached to a panel by a single item, if you have an option that can be attached directly to the wall, I would like to purchase it.
This review is about item#06851232.
Product temperature management during food production
From Japan
On 2015-02-23 17:49:44
I have been using it for a long time. I'm happy if the price is cheaper but it's almost satisfactory.
This review is about item#08590364.
I am engaged in the maintenance work of air conditioning, so it is in use for measuring the temperature of air and cold / hot water.
From Japan
On 2014-03-09 13:57:48
If the backlight is on the liquid crystal display part, we think that the use range expands.
This review is about item#06851232.
Chiller unit cold water outlet thermometer (bimetal type) was damaged and used instead.
From Japan
On 2012-09-23 15:05:42
The chiller unit cold water outlet thermometer (bimetal type) is currently damaged, the alternative bimetallic formula could not be used due to space problem. If it is a digital thermo purchased this time, the temperature-sensitive part is flexible and can be easily inserted into the temperature-sensing cylinder even if there is no space, and the customer was also very pleased by installing the indicator in a viewable position.
This review is about item#06851232.