Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dust Masks
  • Dust Masks
  • Dust Masks
  • Dust Masks
  • Dust Masks
  • Dust Masks
  • Dust Masks
  • Dust Masks

Dust Masks 2207 DS2

3.54 (90)
Item.#
06851381
Mfr.#
2207 DS2
Package Qty.
1Box(20Sheet)
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wetting resistance (Pa)
46.5
Intake Resistance Rise Value (Pa)
291
National Certification Acceptance Number
TM56
Inhalation Resistance (Pa)
41.6
Weight (g)
13.48
Type
Disposable type
Exhaust Resistance (Pa)
41.6
Usage Duration
8
Particle Collection Efficiency (%)
98.96
Standard
DS2
Size
M/L (COMMON)
Remarks
The product 01 shows the M56 and the formal certification passing number is 06 is a TM56
Customer Reviews
5 star 28
4 star 27
3 star 11
2 star 14
1 star 10
Review Rating: 3.54
90 Customer Reviews
The reviews are automatic translation.
Used for light welding and ordinary polishing
4
From Japan
On 2018-01-04 16:03:48
Susumo and air do not enter from the side of the nose which tends to be in the product of this hand (the metal fitting of the nose head is ○) It is very handy for light work. ★ One less number seems to deteriorate rubber more quickly when keeping it in a car (in the car). I think that such products are stored by car many times, so it would be even better if improved.
This review is about item#6851381.
When working with LGS
5
From Japan
On 2017-12-26 15:34:36
Breath easy and comfortable! I can not turn on the other one yet! !
This review is about item#6851381.
Dust site
2
From Japan
On 2017-07-18 14:56:02
I always use it, but I think that rubber is still easy to cut. There is a time to cut when you catch on your ear, so I would like to ask for improvements. I will also try the monotaro brand.
This review is about item#6851381.
Pesticide spraying
1
From Japan
On 2017-06-21 15:53:16
When installing, the rubber has run out and half of 20 boxes are cut off and discarded on the way. I thought that it was a merchandise of the continent, 3M in Japan, there is nothing to be done, since we think that it will become a problem if the number of purchasers increases in the current state, we suggest to sell a discontinuation of sales, improve and sell again I want to receive it.
This review is about item#6851381.
Farm work
5
From Japan
On 2017-02-17 16:47:21
Although there is no impression until the season to use periodically, I am looking forward to seeing it easier to install compared to the mask I currently use.
This review is about item#6851381.
Stone cut
4
From Japan
On 2016-12-13 16:56:23
Nose shape, cheek lugs are also for each person, gaps are made beside the nose. I want you to be able to adjust with a thin board etc. so that it can be adjusted to the shape of the nose even with only the gap beside the nose.
This review is about item#6851381.
Dustproof operation
1
From Japan
On 2016-09-29 21:19:14
The rubber runs out and it does not become usable. Other people point out, why do not you improve?
This review is about item#6851381.
Used during work
5
From Japan
On 2016-08-17 09:23:40
I use it to protect my throat when processing wood. Although I will price a little, I am using it because it is easy to use.
This review is about item#6851381.
Used for dustproof work in a place different from ordinary
4
From Japan
On 2016-07-05 09:41:34
It is enough for use as it is intended for simple use.
This review is about item#06851381.
Polishing operation
3
From Japan
On 2016-04-12 16:44:02
To the extent that the price is high, it is difficult for rubber to break easily.
This review is about item#06851381.