Buy more than* S$200* and get FREE SHIPPING

  • Refill Tape For Carpet Roller Tape

Refill Tape For Carpet Roller Tape MP1016

3.67 (30)
Item.#
06851406
Mfr.#
MP1016
Package Qty.
1Pack(3Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Materials (tape)
Adhesive processing paper
Core Diameter (mm)
38
Type
Side cut tape
Number of Rolls
90
Tape Width (mm)
160
Weight (g)
184
Customer Reviews
5 star 12
4 star 7
3 star 3
2 star 5
1 star 3
Review Rating: 3.67
30 Customer Reviews
The reviews are automatic translation.
clean up
5
From Japan
On 2017-04-27 15:44:12
I bought it for cleaning the carpet. It is usable without problems.
This review is about item#6851406.
clean up
2
From Japan
On 2016-06-12 09:44:50
I think adhesion is good, but it is hard to cut, because the price is cheap, so can not it be helped.
This review is about item#06851406.
Cleaning and interior
5
From Japan
On 2016-05-16 11:18:23
Adsorption power is amazing. Although I have purchased it at home center etc. so far, using this product can not use other manufacturer's products. The price is also cheap and I am very satisfied.
This review is about item#06851406.
Cleaning the carpet
5
From Japan
On 2016-03-03 11:00:04
Because the dog's hair is terrible, I can surprise it just by grueling.
This review is about item#06851406.
Daily cleaning
1
From Japan
On 2016-03-02 13:21:18
Very, the adsorption rate of garbage is a bad product, I will not purchase again. .
This review is about item#06851406.
clean up
2
From Japan
On 2015-12-26 04:50:39
Adhesion is as it is. I feel a little convinced if the paper quality is a bit thin but price is not good.
This review is about item#06851406.
House cleaning
3
From Japan
On 2015-11-23 19:21:33
It is such a price on a price basis. Since there is no notch, you can not peel off cleanly at the time of peeling off.
This review is about item#06851406.
Cleaning clothes etc.
4
From Japan
On 2015-11-18 04:52:08
Although it is also a hundred-a-hundred, since it is weak in quality, I bought three items I bought earlier. It will be great if the price drops a little more
This review is about item#06851406.
Carpet etc. Dust removal
1
From Japan
On 2015-09-26 15:21:48
If you put it on the floor, on the floor, on what you put on the thing, glue remains and you can not use it. Adhered glue is hard to take, it is terrible. It only has more trouble, so you should not buy it.
This review is about item#06851406.
Cleaning tatami and carpet at home
5
From Japan
On 2015-09-16 21:32:14
Thank you for purchasing at a low price. Because I keep a dog, I use it many times everyday. I want you to increase the number of meters a bit more as it will soon. (I am sorry to buy it cheaply)
This review is about item#06851406.