Buy more than* S$200* and get FREE SHIPPING

  • Carpet Roller

Carpet Roller YD1016

3.44 (9)
Item.#
06851415
Mfr.#
YD1016
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (arm)
PP
Materials (tape)
Adhesive processing paper
Handle Length (mm)
About 175
Weight (g)
324
Overall Length (mm)
170
Material (handle)
Aluminum alloy
Adapter Tape Width (mm)
160
Core Diameter (mm)
38
Color
White
Specification
1 Tape
Customer Reviews
5 star 2
4 star 3
3 star 2
2 star 1
1 star 1
Review Rating: 3.44
9 Customer Reviews
The reviews are automatic translation.
Removal of dust on the carpet
4
From Japan
On 2016-03-06 16:30:49
Although it seems a little sharper than the one I used before, it is light and easy to use.
This review is about item#06851415.
I am cleaning the interior of the car. I am handy for cleaning fine leaves.
5
From Japan
On 2015-08-13 18:23:24
I would like to improve the tightness of the case.
This review is about item#06851415.
Pilling lint lint
4
From Japan
On 2014-06-16 17:04:33
Satisfaction with price. However, there is a hassle in peeling off the adhesive tape. It is a perfect score if you put a clearer perforation a little more every turn. . There is also a narrow width type and there is nothing to say. . So somewhat satisfied disappointment.
This review is about item#06851415.
Cleaning car seats and sofas
3
From Japan
On 2012-06-29 09:57:23
Roller can be used normally, but there is no problem, but the case is hard to close. I have never been closed at one time. I will make it a little frustrating.
This review is about item#06851415.
Used for dusty lags
2
From Japan
On 2012-06-04 13:48:49
The case does not close completely with a single shot. Although the main body is easy to use with no problem at all, taking out the case is a bit inconvenient. I am happy to say from the price, but I am glad if you can make the case proper as it may be a little expensive
This review is about item#06851415.
Cleaning office
1
From Japan
On 2011-04-03 12:11:44
Turning around makes lots of noise. I would like to have perforations on the adhesive tape. The amount of money of the preliminary tape 3 set is also cheaper for the home center in the neighborhood. Nothing good
This review is about item#06851415.
I use it after work of flower arrangement.
5
From Japan
On 2010-11-20 01:19:59
Easy cleaning and very convenient.
This review is about item#06851415.
Removal of foreign matter of clothes (Because it is a food factory, we are using clothes, such as changing clothes and entering.)
3
From Japan
On 2008-11-06 13:07:10
It's cheap. However, it is often that the end stopper is removed and it breaks. Also, since tape is unnecessary, I am happy that the price will become cheaper a little more with the main body only.
This review is about item#06851415.
Cleaning office
4
From Japan
On 2007-12-10 14:39:51
There is a carpet on the office, but carpet rollers are more convenient than a vacuum cleaner for a bit of cleaning. The price is cheap, it is Ichiban.
This review is about item#06851415.