Buy more than* S$200* and get FREE SHIPPING

  • Pocket Type Digital Multimeter

Pocket Type Digital Multimeter PM7a

4.80 (5)
Item.#
06851564
Mfr.#
PM7a
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Open Circuit Voltage (V)
0.4
Trunking
Buzzer rounds in below 10 to 200ohm
Sample Rate
Numerical part: Three
DC Voltage (V)
400m/40/400/500V
AC Voltage (V)
4/40/400/500V
Weight (g)
About 85
Built-in Battery
LR-44(button cell)x2
Diode Test
Open voltage about 1.5V
Frequency Characteristics
40 - 400Hz
Resistance (omega)
400/4k/40k/400k/4M/40M
Dimensions (Height H x Width W x Depth D) (mm)
115x57x18
TRUSCO Part Number
284-8554
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Voltage measurement measurement
5
From Japan
On 2017-10-02 17:21:51
It is very convenient to enter the chest pocket. Good to use immediately
This review is about item#6851564.
Electrical construction
5
From Japan
On 2017-08-08 20:13:35
Very good, but it is best if you can measure the frequency Storage is also best for durability
This review is about item#6851564.
It is used when it is necessary unexpectedly at the time of electric work.
5
From Japan
On 2017-04-02 10:30:20
Always bring it to the breast pocket, normal condition with emergency use is using another large tester. I think that the case cover is solid, very small and very good product.
This review is about item#6851564.
For wiring
4
From Japan
On 2016-04-06 23:07:09
Although it is purchasing the second one, since I can take out the screw behind which it takes when replacing the battery, I want you to improve it. Others are satisfied.
This review is about item#06851564.
Mainly bike's inspection work
5
From Japan
On 2014-05-19 15:04:24
I used the product before but I purchased it because I was lost ashamed. So I am very satisfied without losing my operation.
This review is about item#06851564.