Buy more than* S$200* and get FREE SHIPPING

  • New ace

New ace -

5.00 (1)
Item.#
06851582
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
15
Diameter (phi mm)
100
Grain Size
36
Maximum Operating Speed (m/s [m/min])
72[4300]
Maximum Rotation Speed (min-1[r. p.m])
13600
Purpose
Deburring and bead removal of general steel, Deburring and bead removal of general steel
Abrasive Material
A/WA (for common steel)
Thickness (mm)
4
TRUSCO Part Number
123-2053
Hardness
P
Application
High-performance type of resinoid offset grinding wheel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring etc.
5
From Japan
On 2010-12-14 08:57:13
Since special sale days can be bought cheaper than purchasing at a tool trading company, I am aiming at that day and purchasing it.
This review is about item#02301241.