Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Deep Butt, D-Bat Type

Aluminum Deep Butt, D-Bat Type 28cm

4.62 (8)
Item.#
06852273
Mfr.#
28cm
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-1712-05
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
252x147x89
Capacity (L)
3.3
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
278x170x90
Plate Thickness (mm)
0.9
TRUSCO Part Number
280-9702
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Ingredients
5
From Japan
On 2017-09-03 08:36:56
I think that Cospa is good because it is light and sturdy and the price is cheap.
This review is about item#06852291.
Ice making in the freezer
5
From Japan
On 2017-06-26 14:36:08
Purchased for ice making in Wandoor's outdoor refrigerator. It took overnight, but I could make ice.
This review is about item#6852194.
Indoor soil test
2
From Japan
On 2017-02-27 17:25:14
It was used to degas the soil particles in the flask. I am satisfied that I can purchase a deep bat of the required dimensions cheaply. It was made of aluminum with high heat conductivity, and it was able to efficiently raise the temperature inside the bat by using it with a separately sold lid dedicated. However, when the heater temperature is set to 100 ° C or higher, the bottom of the bat is slightly thermally deformed, and the temperature distribution in the bat may become uneven, so we reduced the satisfaction level slightly.
This review is about item#9456036.
Prototype / test
5
From Japan
On 2017-02-03 18:37:47
I used the oil bath to melt the resin with oil bath. Because there are many kinds, I am satisfied that I can choose the dimensions suitable for the purpose.
This review is about item#6852212.
Food
5
From Japan
On 2016-12-16 10:47:05
It is a very wonderful item. I will repeat it again! I am using it without problems.
This review is about item#6852273.
To preserve food
5
From Japan
On 2015-11-25 00:33:15
Aluminum is cool enough to last long.
This review is about item#06852237.
Oil change of agricultural machinery
5
From Japan
On 2015-10-04 20:55:43
It is easy to use with just size for oil change. I think that it is very ecological with a material that can be reproduced even when it is discarded in the future because it is made of aluminum.
This review is about item#06852316.
Used to put broken eel and put bones
5
From Japan
On 2015-05-29 10:33:07
Light and easy to use as it has depth
This review is about item#06852334.