Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Deep Butt, D-Bat Type

Aluminum Deep Butt, D-Bat Type 38cm

5.00 (4)
Item.#
06852316
Mfr.#
38cm
Package Qty.
1PC
Ship pack of
1
35.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
1
TRUSCO Part Number
280-9729
AS ONE Part Number
1-1712-07
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
346x197x99
Capacity (L)
7.2
TKG Part
4-0105-1107
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
381x229x101
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Food
5
From Japan
On 2016-12-16 10:47:05
It is very wonderful commodity. In addition to repeater! We use without problems.
This review is about item#6852273.
In order to save the food
5
From Japan
On 2015-11-25 00:33:15
Since aluminum and long-lasting well cools.
This review is about item#06852237.
Oil exchange of agricultural machinery
5
From Japan
On 2015-10-04 20:55:43
The oil change is easy to use in the snug. I think that it is very ecology of a material that can also play when you discard the future because it is made of aluminum.
This review is about item#06852316.
Or put the taking eel, used to put the bone
5
From Japan
On 2015-05-29 10:33:07
Lightly, easy to use because there is a depth
This review is about item#06852334.