Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum Deep Butt

Aluminum Deep Butt L

5.00 (1)
Item.#
06852395
Mfr.#
L
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Hard aluminum
TKG Part
4-0104-0404
Plate Thickness (mm)
1
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
420x301x66
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
420x301x66
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for preparation at cooking time
5
From Japan
On 2014-10-23 15:32:33
The aka alumi bat is strong and light and very convenient to use. It is also hard to scratch and can be used neatly forever. I have always tried different size, but I bought a big size this time. I also purchased additional items.
This review is about item#06852395.