Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Deep Butt

Aluminum Deep Butt Small

5.00 (1)
Item.#
06852422
Mfr.#
Small
Package Qty.
1PC
Ship pack of
1
24.21 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material
Hard aluminum
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
337x257x58
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
337x257x58
TKG Part
4-0104-0406
Plate Thickness (mm)
1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use, such as the charge at the time of cooking
5
From Japan
On 2014-10-23 15:32:33
Bat of Akaoarumi is good very easy to use light and durable. Forever With less scratches can also be used to clean. We have much use a different size until now, but I bought the large size this time. It was also additional purchase.
This review is about item#06852395.