Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Deep Butt

Aluminum Deep Butt a little

5.00 (1)
Item.#
06852431
Mfr.#
a little
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
Hard aluminum
Plate Thickness (mm)
1
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
310x240x58
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
310x240x58
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for preparation at cooking time
5
From Japan
On 2014-10-23 15:32:33
The aka alumi bat is strong and light and very convenient to use. It is also hard to scratch and can be used neatly forever. I have always tried different size, but I bought a big size this time. I also purchased additional items.
This review is about item#06852395.