Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide Rotary Bur
  • Carbide Rotary Bur
  • Carbide Rotary Bur

Carbide Rotary Bur SC-1M-D

4.18 (33)
Item.#
06854425
Mfr.#
SC-1M-D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cut Name
Double cut
Shank Diameter (phi mm)
6
Overall Length (mm)
50.0
Material
All super hard carbide
Blade Diameter (phi mm)
6.0
Blade Length (mm)
16.0
Shape
Cylindrical tip
Customer Reviews
5 star 20
4 star 4
3 star 6
2 star 1
1 star 2
Review Rating: 4.18
33 Customer Reviews
The reviews are automatic translation.
Deburring
3
From Japan
On 2017-03-24 18:08:59
There is no problem. Also purchase if necessary
This review is about item#8742964.
Vehicle maintenance
3
From Japan
On 2016-02-26 16:26:03
no problem
This review is about item#06854425.
Production
5
From Japan
On 2015-11-23 17:24:15
I use cheap and purchase without problems
This review is about item#06854443.
Polishing of silver products
5
From Japan
On 2015-10-17 22:25:32
It's a shame that the price has risen considerably since I purchased it before. Although I do not use it frequently, the scraping condition is good
This review is about item#08742964.
2st bike port processing
5
From Japan
On 2015-09-26 00:39:24
Specification for port machining of gyro canopy, it was able to be cut without clogging. If you can make the price a little cheaper it is buying.
This review is about item#08742964.
Gear mounting hole machining
5
From Japan
On 2015-09-25 07:04:54
With the processing of super steel, I found this product when I was having trouble with the drill blade, I tried using it for testing, it was able to process. I think that it is okay if it is processing of small objects.
This review is about item#06854443.
Chamfering of castings and aluminum
5
From Japan
On 2015-08-14 20:59:08
Always use it regularly without problems.
This review is about item#06854443.
Grinding operation of stainless steel pipe
5
From Japan
On 2015-07-08 16:49:56
I am satisfied. It would be even better if the price is a bit cheaper.
This review is about item#06854425.
Lock
3
From Japan
On 2015-05-27 07:09:44
We will use it unavoidably for locking the key Particularly for hard carbide parts that do not accept drills If you can, I'd like one size thicker yet I do not know the durability yet
This review is about item#06854425.
Expansion of machined hole
5
From Japan
On 2014-08-27 20:33:17
I used a 3 mm axis rotary bar, but it turned and it changed to 6 mm axis.
This review is about item#06854425.