Buy more than* S$200* and get FREE SHIPPING

  • Carbide Rotary Bur
  • Carbide Rotary Bur
  • Carbide Rotary Bur

Carbide Rotary Bur SF-3M-D

4.32 (22)
Item.#
06854452
Mfr.#
SF-3M-D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cut Name
Double cut
Blade Length (mm)
19.0
Material
Low attachment steel shank
Shank Diameter (phi mm)
6
Shape
Arch type
Overall Length (mm)
63.0
Blade Diameter (phi mm)
9.5
Customer Reviews
5 star 14
4 star 5
3 star 1
2 star 0
1 star 2
Review Rating: 4.32
22 Customer Reviews
The reviews are automatic translation.
Deburring
4
From Japan
On 2017-01-24 19:54:36
Because it is cemented carbide, you can get burr well, but after all, when you use it, sharpness will be worse, so it will be saved a little more if it is durable and lasts longer
This review is about item#8743007.
Polishing
5
From Japan
On 2016-02-25 21:10:09
Grinding power is considerable and work is speedy
This review is about item#08743025.
Motorcycle parts repair
5
From Japan
On 2015-11-27 23:08:31
I am using it for the repair work of the cowl of a motorcycle, but it is just right.
This review is about item#08742991.
Production
5
From Japan
On 2015-11-23 17:23:50
I use cheap and purchase without problems
This review is about item#08742991.
grinding
4
From Japan
On 2015-10-26 09:26:26
Ideal for deburring small holes.
This review is about item#08742991.
Used to scrape aluminum.
5
From Japan
On 2015-03-19 08:27:55
Ideal for small areas. You can cut it well.
This review is about item#08743007.
Polishing
1
From Japan
On 2014-03-17 10:03:10
The handle part was thick on the dental handpiece and could not be used. I purchased useless things.
This review is about item#08743007.
Metal scraping
4
From Japan
On 2013-08-30 13:08:39
It is much cheaper than the one I normally use, so I tried it with a trial degree, but it can be quite usable. I think that it is good for cost performance.
This review is about item#08743007.
Crafts such as plastic and resin models
5
From Japan
On 2013-01-15 12:39:05
With this shape, I want several sizes. And unit prices are also cheap.
This review is about item#08742991.
Stainless steel grinding
4
From Japan
On 2012-10-16 11:17:47
Good point compared with metal removal (grinding surface is smooth, tip is slightly thin, curve is close to a straight line, shank is long, cheap) Bad points (chips are long due to double cuts, tingling sticks) Lifespan I think that it is about the same
This review is about item#08743007.