Buy more than* S$200* and get FREE SHIPPING

  • Carbide Rotary Bur
  • Carbide Rotary Bur
  • Carbide Rotary Bur

Carbide Rotary Bur SL-3M-D

4.44 (9)
Item.#
06854461
Mfr.#
SL-3M-D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cut Name
Double cut
Blade Diameter (phi mm)
9.5
Blade Length (mm)
27.0
Shape
Radius taper type
Angle (Degree)
14
Shank Diameter (phi mm)
6
Overall Length (mm)
74.0
Material
Low attachment steel shank
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2015-10-23 15:05:19
I can cut it well. It is very excellent Cospa.
This review is about item#06854461.
Processing of motorcycle engine
4
From Japan
On 2015-02-02 14:09:22
I felt it was common in general.
This review is about item#06854461.
Prefetching of PP resin chamfer cutter not inserted. Rough finish of protruding parts of resin welding.
5
From Japan
On 2014-07-01 13:25:25
Elliptical · straight and so on were used until now. It is useful for cutting small spaces and small R parts.
This review is about item#06854461.
Charming of a small place
5
From Japan
On 2014-02-26 15:42:28
The discontinuity can be cut well at first, but at any maker anything can be cut well at first, it is regrettable that it breaks from the welded part before the blade breaks.
This review is about item#06854461.
Key breaking
5
From Japan
On 2012-10-04 14:15:54
It works well, but it will be saved if it will last longer or be cheaper
This review is about item#06854461.
With a disc grinder, not to scrape, weld bead grinding
3
From Japan
On 2011-10-02 17:27:53
Even after grinding the bead welded with the MG 50, it was satisfactory for both day and day (38 L × 200 places), no problem, shaved, price & durability.
This review is about item#06854461.
Car bumper processing
5
From Japan
On 2011-06-12 20:19:43
It will be very good. It is cheap and good.
This review is about item#06854461.
Key lock
5
From Japan
On 2011-03-03 12:48:17
it's the best
This review is about item#06854461.
Used for deburring corner.
3
From Japan
On 2011-01-24 19:30:43
I want the tip of the tip to last a little longer.
This review is about item#06854461.