Buy more than* S$200* and get FREE SHIPPING

  • Sewage Pump
  • Sewage Pump
  • Sewage Pump
  • Sewage Pump

Sewage Pump 50PUA2.4

5.00 (3)
Item.#
06854836
Mfr.#
50PUA2.4
Package Qty.
1PC
Ship pack of
1
639.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Material (shaft seal)
SiC (mechanical seal)
Material (main shaft)
SUS304
Lubricating Oil
Motor: turbine oil VG32
Dimensions A1(mm)
81
Material (frame)
SUS304
Dimensions A1 (mm)
115
Dimension D1 (mm)
76
Total Pumping Height (m)
6.5
Cable Length (m)
6
Number of Poles
2
Insulation Class
Motor: E species
Materials (cable)
VCT(4x1.25)
2015 Trusco Published Pages
3 1388
Operating Temperature Range (deg C)
0-40
Electric Motor
Dry underwater cage induction motor
Model
Automatic form
Compatible Cable Outside Diameter (phi mm)
11.1
Material (casing)
Resin (glass fiber) (pump)
Dimension D2 (mm)
97
Dimensions D (mm)
173
Rated Voltage (V)
Three-phase 200/220
Synchronous Speed (min-1)
3600
Connection
Piping connection part: special screwing phase flange
Structure (Bearing)
Sealed ball bearings
Structure (Shaft Seal)
Double mechanical seal (oil lifter equipment)
Discharge Volume (m3/min)
0.15
Contaminants Passage Diameter (phi mm)
35
Dimension B1 (mm)
90
Discharge Caliber (phi mm)
50
Dimensions B (mm)
102
Dimensions A (mm)
236
Dimension d (mm)
50
Output (kW)
0.4
Dimension H (mm)
374
Cycle(Hz)
60
Starting Method
JikaIri
2014 TRUSCO Published Page
2-2202
Weight (kg)
7.5
Material (impeller)
Resin (glass fiber) (pump)
TRUSCO Part Number
280-8587
Structure (impeller)
Haisupin
Dimension FL2 (mm)
607
Dimension FL1 (mm)
115
Integrated Protection Devices
Circle thermal protector
Liquid
Liquid containing sewage, gray water, filth, the foreign matter
Accessories
Cab tire cable, special screwing phase flange (bolts / packing), the ground nameplate
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Sewage treatment
5
From Japan
On 2017-07-04 16:54:42
Why can I buy a safe product made from Tsurumi at this price? Strange···
This review is about item#6854802.
For treatment of wastewater
5
From Japan
On 2017-01-18 17:29:26
Although I always use a pump made by Tsurumi, the purchase was direct from the manufacturer and the procedure was troublesome, but when I bought it here, it was saved with easy trip.
This review is about item#6854836.
For discharging the septic tank terminal block
5
From Japan
On 2014-02-25 13:14:58
I bought two pieces in October 2012 last time, so I purchased it as a substitute for a defective item this time because it is good. No problem.
This review is about item#06854802.