Buy more than* S$200* and get FREE SHIPPING

  • Sewage Pump
  • Sewage Pump
  • Sewage Pump
  • Sewage Pump

Sewage Pump 50PU2.4

5.00 (4)
Item.#
06855012
Mfr.#
50PU2.4
Package Qty.
1PC
Ship pack of
1
539.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (shaft seal)
SiC (mechanical seal)
Material (main shaft)
SUS304
Lubricating Oil
Motor: Turbine oil VG32
Dimensions A1(mm)
81
Material (frame)
SUS304
Dimensions A1 (mm)
115
Dimension D1 (mm)
76
Total Pumping Height (m)
6.5
Cable Length (m)
6
Number of Poles
2
Dimensions D (mm)
162
Integrated Protection Devices
Circle thermal protector
Dimensions W2(mm)
110
Dimension H (mm)
360
Materials (cable)
VCT(4x1.25)
Starting Method
Direct input
Electric Motor
Dry type underwater induction motor
Model
Non-automatic type
Compatible Cable Outside Diameter (phi mm)
11.1
Material (casing)
Resin (with glass fiber) (pump)
Dimension D2 (mm)
86
Connection
Piping-connection part: Special screw companion flange
Structure (Bearing)
Sealed ball bearings
Structure (Shaft Seal)
Double mechanical seal (oil lifter equipment)
Discharge Volume (m3/min)
0.15
Contaminants Passage Diameter (phi mm)
35
Dimension B1 (mm)
90
Discharge Caliber (phi mm)
50
Dimensions B (mm)
102
Dimensions A (mm)
236
Dimension d (mm)
50
Output (kW)
0.4
Rated Voltage (V)
Three-phase 200/220
Synchronous Speed (min-1)
3600
Insulation Class
Motor: E kind
Dimensions W1(mm)
325
Cycle(Hz)
60
Operating Temperature Range (deg C)
0 to 40
Weight (kg)
7
Material (impeller)
Resin (with glass fiber) (pump)
TRUSCO Part Number
223-2332
Structure (impeller)
High-speed-steel pin
Liquid
Liquid containing sewage, greywater, dirt, foreign material
Accessories
Cab tire cable, special screw-phase flange (bolt with packing), the ground nameplate
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Drain pump of lunch box shop
5
From Japan
On 2017-12-06 15:08:48
Since the mouth is wide and a propeller is attached inside, propeller is attached, so if it is a fine foreign matter it has crashed high cloaks so it was easy to set up and piping was easy It was direct inquiries to the manufacturer, but polite explanation and cutter included single phase 200v is necessary I was taught
This review is about item#6854811.
Sewage treatment
5
From Japan
On 2017-07-04 16:54:42
Why can I buy a safe product made from Tsurumi at this price? Strange···
This review is about item#6854802.
For treatment of wastewater
5
From Japan
On 2017-01-18 17:29:26
Although I always use a pump made by Tsurumi, the purchase was direct from the manufacturer and the procedure was troublesome, but when I bought it here, it was saved with easy trip.
This review is about item#6854836.
For discharging the septic tank terminal block
5
From Japan
On 2014-02-25 13:14:58
I bought two pieces in October 2012 last time, so I purchased it as a substitute for a defective item this time because it is good. No problem.
This review is about item#06854802.