Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pail Can Stand
  • Pail Can Stand
  • Pail Can Stand

Pail Can Stand ASK-01Square CanFor

Item.#
06855651
Mfr.#
ASK-01Square CanFor
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Available of Leg Size(Height x Width x Depth)(mm)
360x355x285
Body Dimensions (Vetical x Horizontal x Height mm)
400x440x750 (horizontal / 400)
Compatible
Cans (18L) 238x238x350
Injection Angle
30 deg, 60 deg, 90 deg, 120 deg, 150 deg (can be changed to 5 stages)
usable inner dimension
245x245x355
Specification
For square can