Buy more than* S$200* and get FREE SHIPPING

  • Multipurpose Jar

Multipurpose Jar #10-01

5.00 (1)
Item.#
06856001
Mfr.#
#10-01
Package Qty.
1PC
Ship pack of
1
19.55 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material (cover)
SUS304
Cylinder Diameter (phi mm) x Height H(mm)
55x55
Material
SUS316
Main Unit Dimensions (Diameter phi xHeight H)(mm)
55x55
Capacity (mL)
125
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Storage of waste using a solvent
5
From Japan
On 2015-07-13 14:54:55
Smell of waste using the solvent had filled around, but if you use a universal pot, the smell is no longer worried.
This review is about item#06856026.