Buy more than* S$200* and get FREE SHIPPING

  • Multipurpose Jar

Multipurpose Jar #10-03

5.00 (1)
Item.#
06856026
Mfr.#
#10-03
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (cover)
SUS304
Cylinder Diameter (phi mm) x Height H(mm)
85x95
Material
SUS316
Main Unit Dimensions (Diameter phi xHeight H)(mm)
85x95
Capacity (mL)
500
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Waste storage area using solvent
5
From Japan
On 2015-07-13 14:54:55
The odor of the waste using the solvent was filled in the surroundings, but when using the universal pot, the odor became not to worry.
This review is about item#06856026.