Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Petri Dishes
  • Stainless Steel Petri Dishes
  • Stainless Steel Petri Dishes

Stainless Steel Petri Dishes #25-01

5.00 (2)
Item.#
06856105
Mfr.#
#25-01
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Material
SUS304
Sterilization
Unsterilized
Body Size (diameter mm)
49.4
Body Height (mm)
15
Body Outside Diameter (mm)
50
Thickness (mm)
0.6
Main Unit Dimensions (Diameter phi xHeight H)(mm)
50x15
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Storage of parts
5
From Japan
On 2016-10-04 23:29:36
Good finish and good for storing design related samples on the desk
This review is about item#6856105.
Storage of accessories (beads)
5
From Japan
On 2015-11-26 15:18:17
It was strong and looked beautiful and it was perfect for keeping small things.
This review is about item#06856105.