Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Petri Dishes
  • Stainless Steel Petri Dishes
  • Stainless Steel Petri Dishes

Stainless Steel Petri Dishes #25-02

5.00 (2)
Item.#
06856114
Mfr.#
#25-02
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Body Outside Diameter (mm)
60
Thickness (mm)
0.6
Main Unit Dimensions (Diameter phi xHeight H)(mm)
60x20
Body Height (mm)
20
Sterilization
Unsterilized
Body Size (diameter mm)
59.4
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Storage of parts
5
From Japan
On 2016-10-04 23:29:36
Good finish and good for storing design related samples on the desk
This review is about item#6856105.
Storage of accessories (beads)
5
From Japan
On 2015-11-26 15:18:17
It was strong and looked beautiful and it was perfect for keeping small things.
This review is about item#06856105.